WorkTable, Silver, 30inD, 60inW

  • Mfr # H2G-305
  • Zoro # G723361119
product price: 
$
965.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Galvanized
Number of Bins
0
Standards
NSF
Features
Under Shelf is Adjustable
Overall Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2G-305
Zoro #
G723361119
UPC #
747545 13444 8
Country of Origin
United States
Frame Material Finish
Galvanized
Number of Bins
0
Standards
NSF
Features
Under Shelf is Adjustable
For Environment
Food Industry
Frame Material
Steel
Included Components
Lower Shelf
Maximum Shelf Load Capacity
350
For Location
Indoor
NSF Certified
NSF Certified
Number of Drawers
0
Overall Load Capacity
840 lb
Expandable Work Surface
No
Top Material
Laminated Maple Wood
Color
Silver
Edge Shape
Square
Number of Shelves
1
Portability
Stationary
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Number of Flow Rails
0
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Item
Work Table
Wire Color
Silver

Dimensions

Overall Depth
30 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Work Surface Width
60 in
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
36 1/2 in
Overall Width
60 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Fits Chest Size
Under Shelf is Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews