Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 60inW

  • Mfr # TH2G-305
  • Zoro # G323360758

product price: 
$
864.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Color
Silver
Maximum Shelf Load Capacity
350
Overall Load Capacity
704 lb
NSF Certified
NSF Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-305
Zoro #
G323360758
UPC #
747545 15816 1
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Width
60 in
Non-Metal Top Thickness
1 3/4 in
Overall Depth
30 in
Work Surface Width
60 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in

Details

Assembly
Unassembled
Color
Silver
Maximum Shelf Load Capacity
350
Overall Load Capacity
704 lb
NSF Certified
NSF Certified
Portability
Stationary
Number of Bins
0
Frame Material Finish
Galvanized
Frame Material
Steel
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Included Components
Side and Rear Crossrails
Standards
NSF
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Item
Work Table
For Location
Indoor
Number of Drawers
0
Top Material
Hard Maple Wood
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.