IceMachPmp, 1.7 gpm, 8", 1/4 hp, Screened
- Mfr # HRIM-2-115
- Zoro # G210081483
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Features
Stainless Steel Motor Shaft
Cord Length
8 in
Compatible Discharge Pipe Size
1/2 in
Pump Type
Universal Ice Machine Pump
Intake Type
Screened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRIM-2-115
- Zoro #
- G210081483
- UPC #
- 00856472008880
- Country of Origin
- United States
- Item
- Ice Machine Pump
- Features
- Stainless Steel Motor Shaft
- Pump Type
- Universal Ice Machine Pump
- Intake Type
- Screened
- For Use With Potable Systems
- No
- Horsepower
- 1/4 hp
- Electrical Connection Type
- Plug-In
- Number of Discharge Adapters
- 0
- Number of Included Impellers
- 1
- Discharge Type
- Barbed
- Nameplate Voltage
- 115V AC
- Duty Cycle
- Intermittent
- Pump Housing Material
- PVC
- Compatible Ice Machine Part Number
- CU0415, CU0415MA-1, CU0415MA-32, CU0415MA-6, CU0715
- Replaces Ice Machine Pump Part Number
- 12-2986-01, GPP-5SC-1
- Compatible Ice Machine Brand
- SCOTSMAN
- Standards
- NSF
- Feet of Head (Maximum)
- 6 ft
- Discharge Standard
- Barbed
- Motor Enclosure
- Open
- Inlet Standard
- Screened
- Flow Rate (Maximum)
- 1.7 gpm
Dimensions
- Cord Length
- 8 in
- Compatible Discharge Pipe Size
- 1/2 in
- Discharge Adapter Size
- 1/2 in
- Impeller Outside Diameter
- 1.74 in
- Discharge Diameter
- 1/2 in
- Fits Chest Size
- Stainless Steel Motor Shaft
Description
Replacement Pump
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.