Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 60inW

  • Mfr # TH2S-305
  • Zoro # G423361730

product price: 
$
1,138.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Frame Metal Material Gauge
12 ga
Minimum Adjustable Height
35 1/2 in
Frame Material
Stainless Steel
Top Material
Hard Maple Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-305
Zoro #
G423361730
UPC #
747545 15836 9
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Overall Width
60 in
Work Surface Width
60 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in

Details

Number of Drawers
0
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Top Material
Hard Maple Wood
Foot Type
Adjustable Bullet Feet
Color
Silver
Assembly
Unassembled
Item
Work Table
For Environment
Food Industry
Number of Flow Rails
0
Standards
NSF
NSF Certified
NSF Certified
Portability
Stationary
Expandable Work Surface
No
Number of Shelves
0
Maximum Shelf Load Capacity
350
Edge Shape
Square
For Location
Indoor
Number of Bins
0
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Overall Load Capacity
704 lb
Frame Construction
Welded Only
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.