Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 72inW

  • Mfr # H2G-306
  • Zoro # G023354019

product price: 
$
1,080.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Laminated Maple Wood
NSF Certified
NSF Certified
Assembly
Unassembled
Expandable Work Surface
No
Features
Under Shelf is Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2G-306
Zoro #
G023354019
UPC #
747545 13445 5
Country of Origin
United States
Top Material
Laminated Maple Wood
NSF Certified
NSF Certified
Assembly
Unassembled
Expandable Work Surface
No
Features
Under Shelf is Adjustable
Overall Load Capacity
630 lb
Frame Material Finish
Galvanized
Maximum Shelf Load Capacity
250
Portability
Stationary
For Environment
Food Industry
Number of Shelves
1
Unit Type
Not Expandable or Modular
Number of Drawers
0
Included Components
Lower Shelf
Number of Flow Rails
0
Frame Construction
Welded Only
Color
Silver
Number of Bins
0
Frame Material
Steel
Frame Metal Material Gauge
12 ga
Standards
NSF
Foot Type
Adjustable Bullet Feet
Item
Work Table
For Location
Indoor
Edge Shape
Square
Wire Color
Silver

Dimensions

Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Width
72 in
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Overall Width
72 in
Minimum Adjustable Height
35 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.