Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 72inW

  • Mfr # TH2S-306
  • Zoro # G623361035

product price: 
$
1,276.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Assembly
Unassembled
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-306
Zoro #
G623361035
UPC #
747545 15838 3
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
72 in
Height Adjustment Increments
1/2 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Overall Width
72 in
Minimum Adjustable Height
35 1/2 in

Details

Number of Bins
0
Assembly
Unassembled
Number of Drawers
0
Number of Flow Rails
0
Overall Load Capacity
528 lb
Edge Shape
Square
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
For Environment
Food Industry
For Location
Indoor
Color
Silver
Portability
Stationary
Maximum Shelf Load Capacity
250
Expandable Work Surface
No
Standards
NSF
Included Components
Side and Rear Crossrails
Number of Shelves
0
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Item
Work Table
Frame Material
Stainless Steel
Top Material
Hard Maple Wood
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.