WorkTable, Silver, 30inD, 84inW

  • Mfr # H2G-307
  • Zoro # G523360114
product price: 
$
1,366.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Overall Depth
30 in
Features
Under Shelf is Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-307
Zoro #
G523360114
UPC #
747545 13446 2
Country of Origin
United States

Dimensions

Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
84 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Increments
1/2 in
Work Surface Width
84 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Item
Work Table
Frame Material
Steel
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Features
Under Shelf is Adjustable
Assembly
Unassembled
For Location
Indoor
Number of Shelves
1
Expandable Work Surface
No
For Environment
Food Industry
Color
Silver
Portability
Stationary
Overall Load Capacity
630 lb
Number of Flow Rails
0
Standards
NSF
Included Components
Lower Shelf
Number of Bins
0
Frame Construction
Welded Only
Maximum Shelf Load Capacity
250
Frame Metal Material Gauge
12 ga
Top Material
Laminated Maple Wood
NSF Certified
NSF Certified
Edge Shape
Square
Number of Drawers
0
Frame Material Finish
Galvanized
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews