WorkTable, Silver, 30inD, 84inW
- Mfr # TH2S-307
- Zoro # G023356419
product price:Â
$
1,601.99
/ea
Key Features
Overall Depth
30 in
Number of Bins
0
Assembly
Unassembled
Non-Metal Top Thickness
1 3/4 in
Number of Shelves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH2S-307
- Zoro #
- G023356419
- UPC #
- 747545 15840 6
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Non-Metal Top Thickness
- 1 3/4 in
- Overall Width
- 84 in
- Height Adjustability
- Adjustable Height
- Height Adjustment Increments
- 1/2 in
- Height Adjustment Mechanism
- Adjustable Foot
- Maximum Adjustable Height
- 36 1/2 in
- Work Surface Depth
- 30 in
- Minimum Adjustable Height
- 35 1/2 in
- Work Surface Width
- 84 in
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.