Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 96inW

  • Mfr # H2S-308
  • Zoro # G523357633

product price: 
$
1,898.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
Color
Silver
NSF Certified
NSF Certified
For Environment
Food Industry
Height Adjustment Mechanism
Adjustable Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-308
Zoro #
G523357633
UPC #
747545 13472 1
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Width
96 in
Overall Depth
30 in
Overall Width
96 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
35 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Color
Silver
NSF Certified
NSF Certified
Item
Work Table
For Environment
Food Industry
Number of Flow Rails
0
Included Components
Lower Shelf
Assembly
Unassembled
Edge Shape
Square
Standards
NSF
Maximum Shelf Load Capacity
250
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Number of Drawers
0
Expandable Work Surface
No
Number of Shelves
1
Top Material
Laminated Maple Wood
For Location
Indoor
Portability
Stationary
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Overall Load Capacity
1,260 lb
Unit Type
Not Expandable or Modular
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.