WorkTable, Silver, 30inD, 96inW

  • Mfr # TH2G-308
  • Zoro # G523358470
product price: 
$
1,381.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
NSF Certified
NSF Certified
Number of Bins
0
Number of Shelves
0
Included Components
Side and Rear Crossrails
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-308
Zoro #
G523358470
UPC #
747545 15819 2
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Overall Depth
30 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Width
96 in
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Work Surface Width
96 in

Details

NSF Certified
NSF Certified
Number of Bins
0
Number of Shelves
0
Included Components
Side and Rear Crossrails
Expandable Work Surface
No
Frame Material
Steel
Maximum Shelf Load Capacity
200
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Overall Load Capacity
1,056 lb
Standards
NSF
Edge Shape
Square
For Environment
Food Industry
Top Material
Hard Maple Wood
Item
Work Table
Color
Silver
Portability
Stationary
Frame Material Finish
Galvanized
Assembly
Unassembled
For Location
Indoor
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews