WorkTable, Silver, 30inD, 96inW

  • Mfr # TH2S-308
  • Zoro # G023355221
product price: 
$
1,784.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Height Adjustment Mechanism
Adjustable Foot
Portability
Stationary
Standards
NSF
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-308
Zoro #
G023355221
UPC #
747545 15841 3
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Width
96 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Non-Metal Top Thickness
1 3/4 in
Overall Width
96 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in

Details

Foot Type
Adjustable Bullet Feet
Portability
Stationary
Standards
NSF
Color
Silver
For Environment
Food Industry
NSF Certified
NSF Certified
Edge Shape
Square
Number of Bins
0
Assembly
Unassembled
Number of Drawers
0
Frame Material
Stainless Steel
Frame Construction
Welded Only
Top Material
Hard Maple Wood
Item
Work Table
Number of Flow Rails
0
Number of Shelves
0
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Overall Load Capacity
1,056 lb
Maximum Shelf Load Capacity
200
Included Components
Side and Rear Crossrails
Frame Metal Material Gauge
12 ga
For Location
Indoor
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews