Shop ADVANCE TABCO

WorkTable, Silver, 36inD, 48inW

  • Mfr # H2G-364
  • Zoro # G523357725

product price: 
$
1,002.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Features
Under Shelf is Adjustable
Frame Material
Steel
Height Adjustment Mechanism
Adjustable Foot
Included Components
Lower Shelf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-364
Zoro #
G523357725
UPC #
747545 13449 3
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
48 in
Overall Width
48 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Fits Chest Size
Under Shelf is Adjustable

Details

Color
Silver
Features
Under Shelf is Adjustable
Frame Material
Steel
Included Components
Lower Shelf
Standards
NSF
Maximum Shelf Load Capacity
350
Edge Shape
Square
For Location
Indoor
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
Number of Flow Rails
0
Number of Shelves
1
Top Material
Laminated Maple Wood
Expandable Work Surface
No
Portability
Stationary
Frame Material Finish
Galvanized
For Environment
Food Industry
Item
Work Table
Frame Construction
Welded Only
Number of Bins
0
Unit Type
Not Expandable or Modular
Number of Drawers
0
Overall Load Capacity
840 lb
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.