WorkTable, Silver, 36inD, 48inW

  • Mfr # H2S-364
  • Zoro # G123359907
product price: 
$
1,366.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Number of Flow Rails
0
Number of Bins
0
Overall Load Capacity
840 lb
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-364
Zoro #
G123359907
UPC #
747545 13474 5
Country of Origin
United States

Dimensions

Work Surface Width
48 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Overall Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Fits Chest Size
Under Shelf is Adjustable

Details

NSF Certified
NSF Certified
Number of Flow Rails
0
Number of Bins
0
Overall Load Capacity
840 lb
Frame Construction
Welded Only
Number of Shelves
1
Frame Material
Stainless Steel
Included Components
Lower Shelf
Top Material
Laminated Maple Wood
Item
Work Table
For Location
Indoor
For Environment
Food Industry
Features
Under Shelf is Adjustable
Number of Drawers
0
Edge Shape
Square
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Portability
Stationary
Expandable Work Surface
No
Assembly
Unassembled
Color
Silver
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
350
Standards
NSF
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews