WorkTable, Silver, 36inD, 48inW

  • Mfr # TH2G-364
  • Zoro # G323361090
product price: 
$
916.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Work Surface Width
48 in
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH2G-364
Zoro #
G323361090
UPC #
747545 15820 8
Country of Origin
United States
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Frame Material
Steel
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
NSF Certified
NSF Certified
Number of Flow Rails
0
Item
Work Table
Portability
Stationary
Top Material
Hard Maple Wood
Number of Bins
0
For Location
Indoor
Assembly
Unassembled
Standards
NSF
Foot Type
Adjustable Bullet Feet
Color
Silver
Maximum Shelf Load Capacity
350
Included Components
Side and Rear Crossrails
Frame Material Finish
Galvanized
Expandable Work Surface
No
Number of Shelves
0
Overall Load Capacity
704 lb
For Environment
Food Industry
Wire Color
Silver

Dimensions

Height Adjustability
Adjustable Height
Work Surface Width
48 in
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Minimum Adjustable Height
35 1/2 in
Overall Width
48 in

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews