WorkTable, Silver, 36inD, 48inW

  • Mfr # TH2S-364
  • Zoro # G923361421
product price: 
$
1,328.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Number of Bins
0
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
1 3/4 in
Number of Flow Rails
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-364
Zoro #
G923361421
UPC #
747545 15842 0
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
1 3/4 in
Overall Depth
36 in
Overall Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
48 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
36 in
Height Adjustability
Adjustable Height

Details

Frame Material
Stainless Steel
Number of Bins
0
Number of Flow Rails
0
For Location
Indoor
Maximum Shelf Load Capacity
350
Included Components
Side and Rear Crossrails
For Environment
Food Industry
Top Material
Hard Maple Wood
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
Number of Shelves
0
Standards
NSF
Unit Type
Not Expandable or Modular
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Color
Silver
Portability
Stationary
Item
Work Table
Edge Shape
Square
Assembly
Unassembled
Overall Load Capacity
704 lb
Frame Construction
Welded Only
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews