WorkTable, Silver, 36inD, 60inW

  • Mfr # H2S-365
  • Zoro # G123359822
product price: 
$
1,570.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
35 1/2 in
Color
Silver
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Overall Load Capacity
840 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-365
Zoro #
G123359822
UPC #
747545 13475 2
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
1 3/4 in
Overall Width
60 in
Height Adjustability
Adjustable Height
Work Surface Width
60 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Color
Silver
Overall Load Capacity
840 lb
Top Material
Laminated Maple Wood
Assembly
Unassembled
Portability
Stationary
NSF Certified
NSF Certified
Features
Under Shelf is Adjustable
Standards
NSF
Number of Flow Rails
0
For Environment
Food Industry
Number of Bins
0
Frame Construction
Welded Only
Included Components
Lower Shelf
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Item
Work Table
For Location
Indoor
Maximum Shelf Load Capacity
350
Number of Drawers
0
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Number of Shelves
1
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews