WorkTable, Silver, 36inD, 72inW

  • Mfr # H2G-366
  • Zoro # G723354067
product price: 
$
1,249.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Frame Material Finish
Galvanized
Number of Bins
0
Frame Construction
Welded Only
For Environment
Food Industry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-366
Zoro #
G723354067
UPC #
747545 13451 6
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Overall Width
72 in
Work Surface Width
72 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Fits Chest Size
Under Shelf is Adjustable

Details

For Location
Indoor
Frame Material Finish
Galvanized
Item
Work Table
Number of Bins
0
Frame Construction
Welded Only
For Environment
Food Industry
Features
Under Shelf is Adjustable
Top Material
Laminated Maple Wood
Included Components
Lower Shelf
Number of Shelves
1
Overall Load Capacity
630 lb
Color
Silver
Foot Type
Adjustable Bullet Feet
Standards
NSF
Number of Drawers
0
Frame Material
Steel
Portability
Stationary
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
250
Edge Shape
Square
NSF Certified
NSF Certified
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews