WorkTable, Silver, 36inD, 72inW

  • Mfr # TH2G-366
  • Zoro # G223353041
product price: 
$
1,118.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Height Adjustment Mechanism
Adjustable Foot
Top Material
Hard Maple Wood
Number of Shelves
0
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-366
Zoro #
G223353041
UPC #
747545 15822 2
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Work Surface Width
72 in
Work Surface Depth
36 in
Minimum Adjustable Height
35 1/2 in
Overall Width
72 in
Non-Metal Top Thickness
1 3/4 in

Details

Frame Metal Material Gauge
12 ga
Top Material
Hard Maple Wood
Number of Shelves
0
Frame Material
Steel
NSF Certified
NSF Certified
Item
Work Table
Edge Shape
Square
Number of Flow Rails
0
Overall Load Capacity
528 lb
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Expandable Work Surface
No
Standards
NSF
Color
Silver
Frame Construction
Welded Only
Maximum Shelf Load Capacity
250
For Location
Indoor
Number of Drawers
0
Number of Bins
0
Frame Material Finish
Galvanized
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Assembly
Unassembled
For Environment
Food Industry
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews