Shop ADVANCE TABCO

WorkTable, Silver, 36inD, 84inW

  • Mfr # TH2G-367
  • Zoro # G523359965

product price: 
$
1,468.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
36 in
Top Material
Hard Maple Wood
Number of Drawers
0
Frame Construction
Welded Only
Maximum Adjustable Height
36 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-367
Zoro #
G523359965
UPC #
747545 15823 9
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Work Surface Width
84 in
Overall Depth
36 in
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
35 1/2 in
Overall Width
84 in

Details

Top Material
Hard Maple Wood
Number of Drawers
0
Frame Construction
Welded Only
Included Components
Side and Rear Crossrails
Expandable Work Surface
No
Item
Work Table
Edge Shape
Square
Portability
Stationary
Color
Silver
Assembly
Unassembled
For Location
Indoor
Unit Type
Not Expandable or Modular
Standards
NSF
For Environment
Food Industry
Overall Load Capacity
528 lb
Number of Flow Rails
0
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Frame Material
Steel
Frame Metal Material Gauge
12 ga
Number of Shelves
0
Maximum Shelf Load Capacity
250
NSF Certified
NSF Certified
Frame Material Finish
Galvanized
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.