Shop ADVANCE TABCO

WorkTable, Silver, 36inD, 84inW

  • Mfr # TH2S-367
  • Zoro # G623358479

product price: 
$
2,134.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Overall Depth
36 in
Overall Load Capacity
528 lb
Edge Shape
Square
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-367
Zoro #
G623358479
UPC #
747545 15846 8
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
84 in
Overall Width
84 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
36 in

Details

Overall Load Capacity
528 lb
Edge Shape
Square
Number of Shelves
0
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Standards
NSF
Frame Metal Material Gauge
12 ga
Top Material
Hard Maple Wood
For Location
Indoor
Item
Work Table
Number of Drawers
0
Assembly
Unassembled
NSF Certified
NSF Certified
Color
Silver
For Environment
Food Industry
Expandable Work Surface
No
Portability
Stationary
Maximum Shelf Load Capacity
250
Frame Material
Stainless Steel
Number of Flow Rails
0
Frame Construction
Welded Only
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.