WorkTable, Silver, 36inD, 96inW

  • Mfr # TH2S-368
  • Zoro # G823356077
product price: 
$
2,319.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Hard Maple Wood
Height Adjustability
Adjustable Height
Overall Load Capacity
1,056 lb
Non-Metal Top Thickness
1 3/4 in
Foot Type
Adjustable Bullet Feet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-368
Zoro #
G823356077
UPC #
747545 15847 5
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Work Surface Width
96 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Overall Width
96 in

Details

Top Material
Hard Maple Wood
Overall Load Capacity
1,056 lb
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Number of Drawers
0
Included Components
Side and Rear Crossrails
Number of Flow Rails
0
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Color
Silver
Frame Material
Stainless Steel
Edge Shape
Square
For Location
Indoor
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Number of Shelves
0
Standards
NSF
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Item
Work Table
Expandable Work Surface
No
Portability
Stationary
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews