3/4''x100 ' IPS HD100, SIDR-19 NSF Polyethylene Pipe
- Mfr # X2-75100100
- Zoro # G021880794
product price:Â
$
49.75
/ea
Key Features
Tube Length
100 ft
Inside Dia.
0.824 in
Outside Dia.
0.944 in
Tube Color
Black
Wall Thickness
0.060 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2-75100100
- Zoro #
- G021880794
- UPC #
- 96942800587
- Country of Origin
- United States
Dimensions
- Tube Length
- 100 ft
- Inside Dia.
- 0.824 in
- Outside Dia.
- 0.944 in
- Wall Thickness
- 0.060 in
Details
- Tube Color
- Black
- Max. Pressure
- 100 psi
Description
Bulk roll polyethylene pipe. Conforms to performance specifications for appropriate working pressures. Approved by National Sanitation Foundation for drinking water use. Made of black virgin polyethylene.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.