Zoro Homepage

Advanced Drainage X2-50125100 0.5 in. x 100 ft. SIDR15 Coil Polyethylene Pipe

  • Mfr # 113076

  • Zoro # G104014733


product price: $71.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113076
Zoro #
G104014733
UPC #
-
Country of Origin
United States

Description

Features
  • Coil polyethylene pipe.
  • 125 psi working pressure.
  • Sidr 15 national sanitation foundation approved.
  • 4710 resin better grade raw material.
  • Size - 0.5 in. X 100 ft.
  • Dimension - 28 x 28 x 4 in.
  • Item weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.