Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Drainage X2-75160100 0.75 in. x 100 ft. Coil Polyethylene Pipe

  • Mfr # 441493

  • Zoro # G104000033


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441493
Zoro #
G104000033
UPC #
-
Country of Origin
United States

Description

Features
  • Coil polyethylene pipe.
  • 160 psi working pressure.
  • Sidr 11.5 national sanitation foundation approved.
  • 4710 better grade raw material.
  • Size - 0.75 in. X 100 ft.
  • Dimension - 34 x 34 x 5 in.
  • Item weight - 15.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.