Zoro Homepage

Pipe 3/4in D X 100 ft. L Polyethylene 200 psi Black

  • Mfr # X2-75200100

  • Zoro # G816452472


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
200 psi
PEX Size
3/4 in x 100 ft
Tube Material
Polyethylene
Inside Dia.
3/4 in
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2-75200100
Zoro #
G816452472
UPC #
96942800662
Country of Origin
United States

Dimensions

PEX Size
3/4 in x 100 ft
Inside Dia.
3/4 in

Details

Max. Pressure
200 psi
Tube Material
Polyethylene
Item
Pipe
Tube Color
Black

Description

Durable polyethylene material that is chemically resistant and stands the test of time. The flexibility makes it ideal for a variety of projects. The strength withstands weather and the human element.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.