Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

aFe Direct Fit Catalytic Converter Replacements for Jeep

  • Mfr # A15-4748003

  • Zoro # G115760667


product price: $972.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15-4748003
Zoro #
G115760667
UPC #
802959470039
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Durable and reliable products at great prices You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style comfort and functionality of your vehicle. Replace the faulty or old rear catalytic converter with the all new Afe power direct-fit front cat replacement for the 204-2006 Jeep Wrangler TJ/LJ with I6-4.0L engine. This cat replacement is constructed of 100% MIG welded stainless steel for strength and durability. This unit comes with 49-State federal approved cats and 3/8in thick flanges for a secure hassle free installation. Features -Front catalytic converter replacements -100% hand MIG-welded Stainless steel construction ensures optimal strength and durability -Direct fitment Stainless Steel Construction -This system is constructed of durable mandrel bent stainless steel tubing for maximum performance corrosion resistance and strength eliminating cracking. Factory Mounting Locations -Utilizes factory mounting locations and OE-style flanges making it a true bolt-on system. Catalytic Converter -This kit comes with two 49-State federal approved catalytic converters for a bolt-on and go installation. Note this system fits -2004-2006 Jeep Wrangler TJ -2004--2006 Jeep Wrangler Unlimited LJ Specifications - Size: 3/8 in. - Material: Stainless Steel - Federal Approved 49 States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.