Shop ADVANCED ORGANIZING SYSTEMS

MGR-37-2PK Manager Stores Rolled Storage File Organizer; Up to 36 in. - Pack of 2

  • Mfr # MGR-37-2PK
  • Zoro # G803981244

product price: 
$
116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MGR-37-2PK
Zoro #
G803981244
UPC #
663225500221
Country of Origin
China

Description

Manager37 - Stores Rolled Items Up to 36" In Length. By Advanced Organizing Systems, Inc. The economical solution for organizing plans, maps graphics and all other rolled items in office or permanent storage. Ideal to manage documents from 22"x34" to 36"x48". Durable with exceptional stacking strength. Attractive corrugated cardboard with reinforced bottom. Gray lettering on white background. Side handles with identification labels on interior and exterior. 16 slots 4"x4" or partitions can be removed to create 4 slots of 8"x8". 2 files per pack. MADE IN USA

Features
  • Manager Stores Rolled Storage File Organizer
  • Pack of 2
Specifications
  • Size Up to: 36 in.
  • Overall size: 16"x16"x37"
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.