4 pc. Pry Bar Set, Drop Forged Alloy Steel, Orange Handles
- Mfr # W2020
- Zoro # G223310037
product price:Â
$
33.99
/ea
Key Features
Overall Length
8, 12, 18, 24 in
Material
Alloy Steel
Color
Orange, Black
Corrosion Resistant
Yes
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2020
- Zoro #
- G223310037
- UPC #
- 39564130205
- Country of Origin
- Taiwan, Province of China
- Item
- Pry Bar Set
- Material
- Alloy Steel
- Color
- Orange, Black
- Corrosion Resistant
- Yes
- Finish
- Black Oxide
- Case Included
- No
Dimensions
- Overall Length
- 8, 12, 18, 24 in
Description
The Performance Tool W2020 features drop forged steel shafts with a black finish and hi-visibility orange handles. The set includes sizes of 8-Inch, 12-Inch, 18-Inch, and 24-Inch. Its long-life finish resists rust and wear during use, while the forged bent ends offer greater leverage for various tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.