Shop ADVANCED ORGANIZING SYSTEMS
Create Account
MGR-37-9-2PK Manager Stores Rolled Storage File Organizer; Up to 36 in. - Pack of 2
- Mfr # MGR-37-9-2PK
- Zoro # G703981221
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGR-37-9-2PK
- Zoro #
- G703981221
- UPC #
- 663225500320
- Country of Origin
- China
Description
Manager37-9 - Stores Rolled Items Up to 36" In Length. By Advanced Organizing Systems, Inc. The economical solution for organizing plans, maps graphics and all other rolled items in office or permanent storage. Ideal to manage documents from 22"x34" to 36"x48". Durable with exceptional stacking strength. Attractive corrugated cardboard with reinforced bottom. Gray lettering on white background. Side handles with identification labels on interior and exterior. 9 slots 5.25"x 5.25". 2 files per pack. MADE IN USA
Features- Manager Stores Rolled Storage File Organizer
- Pack of 2
- Size Up to: 36 in.
- Overall size: 16"x16"x37"
- Weight: 22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.