
Cassian Taupe Wood Geo Wallpaper
Mfr # 4041-35307
Zoro # G722584700
product price: $73.99
/eaKey Features
Color
Taupe
Width
396 in
Depth
0.025 in
Length
20.9 in
Material
Vinyl on Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4041-35307
Zoro #
G722584700
UPC #
-
Country of Origin
France
Dimensions
Width
396 in
Depth
0.025 in
Length
20.9 in
Details
Color
Taupe
Material
Vinyl on Non Woven
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.