Zoro Homepage

2 Gal. Flat Bottom Bypass Feeder, 300 PSI, 200 Degrees F

  • Mfr # BF-02FX

  • Zoro # G1816714


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Application
Water Treatment & Filtration
For Use With
Water Treatment & Filtration
Height
34
Color
Blue
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF-02FX
Zoro #
G1816714
UPC #
-
Country of Origin
United States

Dimensions

Height
34
Width
6

Details

Application
Water Treatment & Filtration
For Use With
Water Treatment & Filtration
Color
Blue
Material
Carbon Steel
Features

Description

2 Gal. Flat Bottom By Pass Feeder / 300PSI / 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.