
Half Mask Respirator, Advantage 900, P100, Bayonet, Size, S 0 Cartridges Included
Mfr # 10218527
Zoro # G702673332
product price: $63.19
/eaKey Features
Standards
NIOSH
Facepiece Material
Elastomeric
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10218527
Zoro #
G702673332
UPC #
641817219737
Country of Origin
United States
Dimensions
Mask Size
S
Details
Item
Half Mask Respirator
Standards
NIOSH
Facepiece Material
Elastomeric
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Polyethylene
Respirator Connection Type
Bayonet
Color
Blue
Typical Application
Emergency Response
Number of Cartridges Included
0
Series
Advantage 900
NIOSH Rating
P100
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes Speaking Diaphragm
Yes
Face Seal Material
Elastomeric
Description
Half Mask Respirator, Advantage Series, S, Cartridges Included No, Facepiece Material Elastomeric, Respirator Connection Type Bayonet, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.