This item is Discontinued.

Advantech 1 Ethernet To 1 Rs-232/422/485, Dc Pwr, Dr BB-VESR901

1 Ethernet To 1 Rs-232/422/485, Dc Pwr, Dr (Discontinued)

  • Mfr # BB-VESR901
  • Zoro # G100700739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-VESR901
Zoro #
G100700739
UPC #
-
Country of Origin
United States

Description

Ethernet enable RS-232/422/485 serial devices
Direct IP, virtual COM port, or paired mode
Industrial 10 to 48 VDC input power (power supply required, not included, sold separately)
Wide operating temperature – -40 to +80 °C
UL Class 1 Division 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.