This item is Discontinued.

Advantech 1-Port Rs-232/422/485 Serial Device Server - Wide Temperature EKI-1521I-CE

1-Port Rs-232/422/485 Serial Device Server - Wide Temperature (Discontinued)

  • Mfr # EKI-1521I-CE
  • Zoro # G800700756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-1521I-CE
Zoro #
G800700756
UPC #
-
Country of Origin
China

Dimensions

Height
5.5"
Width
1.4"
Depth
3.7"

Details

Power Consumption
3.20 W
Product Type
Device Server

Description

2 x 10/100 Mbps Ethernet ports for LAN redundancy
Provides COM port redirection (Virtual COM), TCP, and UDP operation modes
Supports up to 921.6 kbps and any baud rate setting
Allows a maximum of 5 hosts to access one serial port
Allows a maximum of 16 hosts to be accessed in TCP client mode
Built-in 15-kV ESD protection for all serial signals
Provides rich configuration methods including Windows utility, Telnet console, and web browser
Supports 32/64-bit Windows 2000/XP/Vista/7/8/8.1/10, Windows Server 2003/2008/2012, and Linux\

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.