This item is Discontinued.

Advantech 12.1" Xga Wt Ind. Monitor W/ Resistive Ts FPM-3121G-R3BE

12.1" Xga Wt Ind. Monitor W/ Resistive Ts (Discontinued)

  • Mfr # FPM-3121G-R3BE
  • Zoro # G400703225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPM-3121G-R3BE
Zoro #
G400703225
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.3"
Height
9.6"
Depth
2.4"

Details

Product Type
LCD Touchscreen Monitor
Brightness
600 Nit

Description

The ADVANTECH 12.1" Xga Wt Ind. Monitor W/ Resistive Ts is a LCD Touchscreen Monitor with a height of 9.6", width of 12.3", and depth of 2.4". It has a brightness of 600 Nit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.