15.6in FHD Ind. Monitor, w/ PCAP touch

  • Mfr # FPM-715W-P9AE

  • Zoro # G716456211


product price:  $1,594.99
/ea
Free Shipping & Returns

Key Features

Number of Simultaneous Touchpoints
10
Aspect Ratio
16:9
Width
16.5"
Color Supported
16.7 Million Colors
Height
10.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPM-715W-P9AE
Zoro #
G716456211
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.5"
Height
10.6"
Viewable Screen Size
15.6"
Depth
2"
Screen Size Class
16"

Details

Number of Simultaneous Touchpoints
10
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
VESA Mount Standard
75 x 75
Touchscreen Technology
Projected Capacitive
Product Type
LED Touchscreen Monitor
Operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
USB
Yes
VESA Mount Compatible
Yes
Ingress Protection (IP) Rating
IP66
Max. Resolution
1920 x 1080
HDMI
Yes
Mount Type
Panel Mount, Wall Mountable, Arm-mountable, Stand Mountable, Rack-mountable, Desk Mountable
Maximum Power Consumption
12.71 W
Vertical Viewing Angle
160°
Native Contrast Ratio
500:1
Brightness
450 Nit
Backlight Technology
LED
Screen Mode
Full HD
Features
Anti-glare
Panel Technology
Thin Film Transistor (TFT)
DisplayPort
Yes
Multi-touch Screen
Yes
Glass Hardness
7H
Horizontal Viewing Angle
160°

Description

Advantech FPM-715W-P9AE - 15.6'' FHD Ind. Monitor, w/ PCAP touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.