
16-Port Rs-232/422/485 Serial Device Server W/T, EKI-1526I-CE (Discontinued)
- Mfr # EKI-1526I-CE
- Zoro # G700700757
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EKI-1526I-CE
Zoro #
G700700757
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Wide operation temperature -40~75°C (-40~167°F)
Supports up to 976.5 kbps, and any baud rate setting
Provides 2 x 10/100/1000 Mbps Ethernet ports for LAN redundancy
Provides COM port redirection (Virtual COM), TCP and UDP operation modes
Provides rich configuration methods: Windows utility, Telnet console, Web Browser, and serial console
16-port RS-232/422/485 serial communication
Built-in 15 KV ESD protection for all serial signals
SNMP MIB-II for network management
Built-in buzzer for easy location
Standard 1U rackmount size
Supports up to 976.5 kbps, and any baud rate setting
Provides 2 x 10/100/1000 Mbps Ethernet ports for LAN redundancy
Provides COM port redirection (Virtual COM), TCP and UDP operation modes
Provides rich configuration methods: Windows utility, Telnet console, Web Browser, and serial console
16-port RS-232/422/485 serial communication
Built-in 15 KV ESD protection for all serial signals
SNMP MIB-II for network management
Built-in buzzer for easy location
Standard 1U rackmount size
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.