This item is Discontinued.

Advantech 17" Sxga Ind.Led Monitor W/ Resistive Ts (Combo) FPM-5171G-R3BE

17" Sxga Ind.Led Monitor W/ Resistive Ts (Combo) (Discontinued)

  • Mfr # FPM-5171G-R3BE
  • Zoro # G300703233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPM-5171G-R3BE
Zoro #
G300703233
UPC #
-
Country of Origin
China

Dimensions

Width
19"
Depth
2.2"
Height
14"

Details

Aspect Ratio
1899-12-30
Brightness
350 Nit
Product Type
LCD Touchscreen Monitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.