
21.5'' Full HD Industrial Monitor with P-CAP Touch Control, Direct HDMI Port
Mfr # FPM-221W-P4AE
Zoro # G412380711
product price:Â $1,279.99
/ea
Free Shipping & Returns
Key Features
Screen Size
22 in
Width
22"
Height
13.8"
Depth
2.2"
Screen Mode
XGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FPM-221W-P4AE
Zoro #
G412380711
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screen Size
22 in
Width
22"
Height
13.8"
Depth
2.2"
Viewable Screen Size
21.5"
Screen Size Class
22"
Details
Max. Resolution
1024 x 768
Screen Mode
XGA
Touchscreen Type
Projected Capacitive
Backlight Technology
LED
Item
LCD Touchscreen Monitor
Brightness
250 Nit
Aspect Ratio
16:9
Native Contrast Ratio
1,000:1
Operating Power Consumption
60 W
HDMI
Yes
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Multi-touch Screen
Yes
Mounting
Wall, Desk, Arm, Panel Mount
USB
Yes
Mount Type
Wall Mountable, Arm-mountable, Panel Mount, Desk Mountable
Description
FPM-221W-P4AE - 21.5'' Full HD Industrial Monitor with P-CAP Touch Control, Direct HDMI Port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.