27IN 1080P 1MS 120HZ OC IPS GAMING MONITOR WITH USB-C SIGNAL ONLY, 1920X1080

  • Mfr # VX2716A
  • Zoro # G416268985
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
24.1"
Speakers
Yes
HDMI Version
1.4
Screen Size Class
27"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VX2716A
Zoro #
G416268985
UPC #
766907027440
Country of Origin
Multiple
Max. Resolution
1920 x 1080
Speakers
Yes
HDMI Version
1.4
Color
Black
Energy Star
Yes
Number of DisplayPorts
1
USB
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
Color Supported
16.7 Million Colors
Backlight Technology
LED
Aspect Ratio
16:9
Response Time
1 ms MPRT, 4 ms GTG
USB Type-C
Yes
Operating Power Consumption
26 W
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Native Contrast Ratio
1,300:1
Dynamic Contrast Ratio
80,000,000:1
Number of Screens
1
Maximum Power Consumption
30 W
Total Number of USB Type-C Ports
1
Screen Surface
Anti-glare
Brightness
300 Nit
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Features
Anti-glare, Cable Lock Slot, Low Blue Light, Flicker-free, On-screen Display (OSD)
Screen Mode
Full HD
Response Time Details
4 ms GTG, 1 ms MPRT
Environmentally Friendly
Yes
Horizontal Frequency
30 kHz to 138 kHz - USB Type C, 30 kHz to 138 kHz - DisplayPort 1.4, 30 kHz to 138 kHz - HDMI 1.4
HDMI Inputs
1
Standard Refresh Rate
120 Hz
Standby Power Consumption
500 mW
Vertical Frequency
48 Hz to 120 Hz - HDMI 1.4, 48 Hz to 120 Hz - USB Type C, 48 Hz to 120 Hz - DisplayPort 1.4
DisplayPort
Yes
Glass Hardness
3H
Package Contents
27" 1080p 1ms 120Hz (OC) IPS Gaming Monitor with USB-C (Signal Only), Power Cable, HDMI Cable, Quick Start Guide
Product Type
Gaming LED Monitor
Stand Adjustments
Tilt
HDMI
Yes
Native Resolution
1920 x 1080
Mount Type
Wall Mountable
Number of Speakers
2
Frequency
50 Hz, 60 Hz
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Energy Efficiency Certification
ENERGY STAR 8.0

Dimensions

Width
24.1"
Screen Size Class
27"
Depth
1.9"
Height with Stand
17.10"
Depth with Stand
8.90"
Viewable Screen Size
27"
Width with Stand
24.07"
Height
14.3"

Ratings & reviews