This item is Discontinued.

Advantech 4-Ch Ai Module ADAM-3617-AE

4-Ch Ai Module (Discontinued)

  • Mfr # ADAM-3617-AE
  • Zoro # G000700990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAM-3617-AE
Zoro #
G000700990
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Accuracy: ±0.1% or better of FSR (Voltage) ±0.2% or better of FSR (Current)
Resolution: 16-bit
Voltage/Current: ±10V, ±2.5V, 0 ~ 20mA, Range 4 ~ 20mA
Isolation Voltage: 2000 V DC
Sampling rate: 10 sample/second (total)
Burn-out detection: Yes (Current-only)
Input Impedance: 0.1 MΩ
Input Type: Voltage, Current
Channels: 4, differential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.