This item is Discontinued.

Advantech 4-Ch Tc Module ADAM-3618-AE

4-Ch Tc Module (Discontinued)

  • Mfr # ADAM-3618-AE
  • Zoro # G700701013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADAM-3618-AE
Zoro #
G700701013
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Resolution: 16-bit
Temperature Range: Type J ( 0 ~ 760°C) Type K ( 0 ~ 1370°C) Type T (-100 ~ 400°C) Type E (0 ~ 1000°C) Type R (500 ~ 1750°C) Type S (500 ~ 1750°C) Type B (500 ~ 1800°C)
Isolation Voltage: 2000 VDC
Input TypeL: J, K, T, E, R, S, B Type Thermocouple
Burn-out detection: Yes
Channels: 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.