This item is Discontinued.

Advantech 4-Port Rs-422/485 Serial Device Server - Isolation, Wide Temperature EKI-1524CI-CE

4-Port Rs-422/485 Serial Device Server - Isolation, Wide Temperature (Discontinued)

  • Mfr # EKI-1524CI-CE
  • Zoro # G900700717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EKI-1524CI-CE
Zoro #
G900700717
UPC #
-
Country of Origin
China

Description

Provides 2 x 10/100 Mbps Ethernet ports for LAN redundancy
Supports line to line 4 KV, line to ground 8 KV surge protection
Provides COM port redirection (Virtual COM), TCP and UDP operation modes
Allows a max. of 5 hosts to access one serial port
Allows a max. of 16 hosts to be accessed as TCP client mode
Supports up to 921.6 kbps, and any baud rate setting
Built-in 15 KV ESD protection for all serial signals
Provides rich configuration methods including Windows utility, Telnet console, and Web Browser
Supports 32-bit/64-bit Windows 2000/XP/Vista/7/8/8.1, Windows Server 2003/2008/2012/2016, Windows CE 5.0, and Linux
Automatic RS-485 data flow control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.