
4+2 100Fx Port S.M. Unmanaged Ethernet (Discontinued)
- Mfr # EKI-2526S-AE
- Zoro # G700700498
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EKI-2526S-AE
Zoro #
G700700498
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Provides 4 x 10/100 Mbps Ethernet ports with RJ45 connector
Provides 2 x 100 Mbps Single-mode SC type fiber optic port
Supports full/half duplex flow control
Supports MDI/MDI-X auto crossover
Provides Redundant 12 ~ 48 VDC power input
Provides flexible mounting: DIN-rail and Wall mount
Provides 2 x 100 Mbps Single-mode SC type fiber optic port
Supports full/half duplex flow control
Supports MDI/MDI-X auto crossover
Provides Redundant 12 ~ 48 VDC power input
Provides flexible mounting: DIN-rail and Wall mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.