This item is Discontinued.

Advantech 5-Port 10/100Mbps Unmanaged Poe Ethernet Switch EKI-2525PA-AE

5-Port 10/100Mbps Unmanaged Poe Ethernet Switch (Discontinued)

  • Mfr # EKI-2525PA-AE
  • Zoro # G800700589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-2525PA-AE
Zoro #
G800700589
UPC #
-
Country of Origin
China

Dimensions

Depth
3.7"
Width
1.9"
Height
5.5"

Details

Product Type
Ethernet Switch

Description

Provides 5/8 Fast Ethernet ports with 4 PoE ports with injector function
Supports 10/100 Mbps Auto Negotiation
Supports Ethernet ESD protection
Provides power line EFT protection
Provides slim size, DIN-rail/Wall mount with IP30 metal mechanism
Supports Redundant 24/48 VDC power input and P-Fail Relay
Supports operating temperatures from -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.