This item is Discontinued.

Advantech 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-AE EKI-2706G-1GFPI-AE

5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-AE (Discontinued)

  • Mfr # EKI-2706G-1GFPI-AE
  • Zoro # G000700518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2706G-1GFPI-AE
Zoro #
G000700518
UPC #
-
Country of Origin
China

Dimensions

Depth
3.7"
Height
5.5"
Width
1.2"

Details

Product Type
Ethernet Switch

Description

Supports 10/100/1000 Mbps Auto Negotiation (EKI-2706G)
Supports jumbo frame transmission up to 9 kbytes
DIN-rail with IP30 metal mechanism
Redundant 24~48 VDC power input(BE Version)
4 x IEEE 802.3 af/at PoE ports + 1 x Gigabit Copper + 1 Gigabit SFP ports

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.