
6 Port Industrial Switch With 4 Port Poe (Discontinued)
- Mfr # EKI-2526PI-AE
- Zoro # G700700610
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EKI-2526PI-AE
Zoro #
G700700610
UPC #
-
Country of Origin
China
Dimensions
Width
1.9"
Height
5.5"
Depth
3.7"
Details
Product Type
Ethernet Switch
Description
Provides 5/6 Fast Ethernet ports with 4 PoE ports with injector function
Supports 10/100 Mbps Auto Negotiation
Supports Ethernet ESD protection
Provides Slim size, DIN-rail/Wall mount with IP30 metal mechanism
Supports Redundant 48 VDC power input and P-Fail relay
Supports wide operating temperature -40 ~ 75°C
Supports 10/100 Mbps Auto Negotiation
Supports Ethernet ESD protection
Provides Slim size, DIN-rail/Wall mount with IP30 metal mechanism
Supports Redundant 48 VDC power input and P-Fail relay
Supports wide operating temperature -40 ~ 75°C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.