This item is Discontinued.

Advantech 6G+2G Sm Unmanaged Ethernet Switch EKI-2728S-AE

6G+2G Sm Unmanaged Ethernet Switch (Discontinued)

  • Mfr # EKI-2728S-AE
  • Zoro # G000700617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-2728S-AE
Zoro #
G000700617
UPC #
-
Country of Origin
China

Dimensions

Width
2.3"
Height
6"
Depth
4.1"

Details

Product Type
Ethernet Switch

Description

Provides 6 x 10/100/1000 Mbps Ethernet port with RJ45 connector
Provides 2 x 1000 Mbps fiber port with SC type connector for 1000Base-SX/LX device
Supports MDI/MDI-X auto crossover
Supports Auto-Negotiation
Supports redundant 12 ~ 48 VDC and 24VAC power input
Provides flexible mounting: DIN-rail and Wall mount
Provides Link Fault Pass-through (LFP)
Jumbo Frame: 9216 bytes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.