
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADAM-4117-B
Zoro #
G300700973
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Product Series
ADAM-4000
Power Source
DC
Environmentally Friendly
Yes
Product Type
Transceiver/Media Converter
USB
Yes
Maximum Distance Supported
3937.01 ft
Product Name
Robust 8-ch Analog Input Module with Modbus
Description
8ch analog input(voltage or current)
Operation temperature:-40~85°C,Power input:10VDC~48VDC
Noise protection: 4kV surge(power),4kV EFT,8 kV ESD protection
Interface: RS-485/USB
3000VDC isolation protection
LED indicator to monitor I/O status
Operation temperature:-40~85°C,Power input:10VDC~48VDC
Noise protection: 4kV surge(power),4kV EFT,8 kV ESD protection
Interface: RS-485/USB
3000VDC isolation protection
LED indicator to monitor I/O status
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.