This item is Discontinued.

Advantech 8 Test Sieve Shaker, 220 VAC, 60 Hz DT268

8 Test Sieve Shaker, 220 VAC, 60 Hz (Discontinued)

  • Mfr # DT268
  • Zoro # G4584964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT268
Zoro #
G4584964
UPC #
-
Country of Origin
United States

Dimensions

Sieve Diameter
8 in
Number of Full Size Sieves
7
Number of Half Size Sieves
14
Manufacturers Warranty Length
1 yr
Fits Number of Half Size Sieves
14
Fits Number of Full Size Sieves
7

Details

Item
8 Test Sieve Shaker
Timer Type
Digital
Power Required
220V AC, 60 Hz
Timer Range
1 to 99 min
HP
1/4 hp
Mounting Required
No
Special Features
Also Accepts 200Mm Sieves
Includes
Power Cord, Rubber and Cork Hammer Plug

Description

8 Test Sieve Shaker, Sieve Diameter 8 in, Fits Number of Full Size Sieves 7, Fits Number of Half Size Sieves 14, Timer Range 1 to 99 min, Timer Type Digital, Mounting Required No, 1/4 hp HP, Power Required 220V AC, 60 Hz, Special Features Also Accepts 200Mm Sieves, Includes Power Cord, Rubber and Cork Hammer Plug, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.